Carlyle 12-Cylinder Reciprocating Compressor - 100 HP

Carlyle 12-Cylinder Reciprocating Compressor - 100 HP

Carlyle 12-Cylinder Reciprocating Compressor - 100 HP. Model: 5H120A194. Nominal capacity using R-22 is 119 tons at 100 hp with a 40ºF suction temperature, 105ºF discharge temperature and a 15ºF superheat. Displacement: 276.8 cfm. Carlyle's 5F/H compressor is a workhorse when it comes to comfort cooling, industrial processes, low temperature food storage, and many other commercial and industrial applications. Young heat exchanger, Model: F-301-HY-HP. MAWP: 150 psi (shell and tube side). MAWT: 350°F. Marathon electric motor,100 hp, 1775 rpm, 230/460V. Inlet: (1) 4 in. dia. refrigerant suction port. Outlet: (1) 1-1/2 in. refrigerant discharge. Shipping weight: 3184 lbs. * Note: both the compressor and motor shafts will not turn, assume the bearings are seized. Overall dimensions: 6 ft. 9 in. L x 2 ft. 11 in. W x 3 ft. 10 in. H.(H11)(ACN169)

Product Details

  • Stock No: AAEC841B.
  • Manufacturer: Carlyle
  • Model: 5H120A194
  • Serial Number: 5H120A194
  • Compressor Type: Reciprocating
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carlyle 12-Cylinder Reciprocating Compressor - 100 HP