Single Shell Fiberglass Holding Tank

Single Shell Fiberglass Holding Tank

Single Shell Fiberglass Holding Tank. Inside straight wall dimensions: 7 ft. 10 in. x 1 ft. 10 - 1/2 in. W x 1 ft. 4 in. H. Outlets: (1) 2 In. dia. NPT fitting, (1) 3 in. dia. NPT fitting. Overall dimensions: 8 ft. 3-1/2 in. L x 3 ft. 3 in. W x 2 ft. H.

Product Details
  • Stock No: AAMG262A.a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Major Grocery Chain
Single Shell Fiberglass Holding Tank