Commercial Mfg. & Supply Co. Stainless Steel Vibratory Screening Conveyor

Commercial Mfg. & Supply Co. Stainless Steel Vibratory Screening Conveyor

Commercial Mfg. & Supply Co. Stainless Steel Vibratory Screening Conveyor. S/N: D9938304. Job: 8304. Baldor Motor. Cat no: CM3558T. Spec no: 35A002T585H1. S/N: F299. 2 hp, 1740 rpm, 208-230/460 V, 60 HZ, 3 PH, 145TC Frame. Includes ladder and catwalk. Product area dimensions: 4 ft. W x 15 ft. L.

Product Details

  • Stock No: AANF045.30
  • Manufacturer: Commercial Manufacturing Company
  • Serial Number: D9938304

Conveyor Details

  • Conveyor Type: Vibrating Conveyors

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1740
  • Motor Voltage: 208- 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TC

Dimensions:

Additional Product Details

Commercial Mfg. & Supply Co. Stainless Steel Vibratory Screening Conveyor