RECO 100 Cascade IQF Freezer

RECO 100 Cascade IQF Freezer

RECO Cascade IQF Freezer with enclosed box (approx. 11 ft. x 34 ft.), hydraulic drives and components, and circulation tank. Model: 100. Rated capacity(peas): 10,000 lbs. per hour from respective inlet and outlet temperatures of 70°F to 0°F with required tonnage rating and sustained recirculated evaporation temperature. Other vegetables will vary. Belt width: 59 in., loading belt height: 8 ft. 3 in., discharge belt height: 7 ft. RECO’s unique design provides a sequence of fluidization stages that utilize varied properties of incoming products by uniformly glazing (1/2 in. to 2 in.) in the first stage, and then moving to a second stage ranging from 4 in. to 8 in. for dense fluidization, all from low temperature air directed from beneath the belt. Overall dimensions: 41 ft. L x 11 ft. 6 in. W x 12 ft. H.

Product Details

  • Stock No: AANF046.90
  • Manufacturer: Reco
  • Model: 100
  • Serial Number: M18027-230

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

RECO 100 Cascade IQF Freezer