Langsenkamp 144 Stainless Steel Pulper / Finisher

Langsenkamp 144 Stainless Steel Pulper / Finisher

Langsenkamp Stainless Steel Paddle Pulper / Finisher. Features rectangular inlet, painted steel Frame, belt drive motor. Rotor and screen components are missing. Shaft diameter 1 5/8 in. Required screen size should be the model B (12-16 in. diameter x 20.75 in. long).

Product Details

  • Stock No: AANF116.3
  • Manufacturer: Langsenkamp
  • Model: 144
  • Serial Number: 1644

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Known Issues or Problems: Rotor and screen components are missing.

Langsenkamp 144 Stainless Steel Pulper / Finisher