FMC-100 Paddle Pulper / Finisher

FMC-100 Paddle Pulper / Finisher

FMC Paddle Pulper/Finisher. Model: 100. Number of paddles: 4. Finisher has a cast iron Frame mounted to a stainless steel base with personnel platform. Motor is missing its nameplate, estimated size is 30HP, 460V, 60Hz. Pulley drive system. Recommended speed: 675-700 RPM. Screen size utilized will determine the product results. Common products: tomato pulp, catsup, soup, pumpkin, squash, apple butter / sauce, peach butter, plum butter, prunes, apricot butter, jellies, jams, salad dressings, mayonnaise, honey, pie filling, chili sauce, etc. This unit features rectangular product inlet hopper, removable top covers, distribution plate, four adjustable paddles, pulp discharge gate, and bottom liquid discharge. Overall dimensions: 5 ft. 3 in. L x 5 ft. 5 in. W x 6 ft. 9 in. H.

Product Details

  • Stock No: AANF149.10
  • Manufacturer: FMC
  • Model: 100

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC-100 Paddle Pulper / Finisher