Imeco Low-Temp Ammonia Evaporator Coil - 14 Ton

Imeco Low-Temp Ammonia Evaporator Coil - 14 Ton

Imeco Low-Temp Ammonia Evaporator Coil. Model: ICB-2B-366-4-2. Serial: 6205-3 LH2. Refrigerant: R-717. Fin Spacing: 4 fins per inch. Fan Motors: (2) 2 HP, 460V, 3-Ph, 60 Hz, 3.2 FLA. Date 1995. Overall dimensions: 13 ft. 5 in. L x 5 ft. 9 in. W x 4 ft. 5 in. H.

Product Details

  • Stock No: AANF394.4
  • Manufacturer: Imeco
  • Model: ICB-2B-366-4-2
  • Serial Number: 6205-3 LH2

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • Fins Per Inch: 4
  • # Fans: 2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Low-Temp Ammonia Evaporator Coil - 14 Ton