Bell and Gossett Centrifugal Pump - 7.5 HP

Bell and Gossett Centrifugal Pump - 7.5 HP

Bell and Gossett Centrifugal Pump. Model 5A. Motor Specs: U.S. Electrical Motors brand, enclosed high-efficiency Unimount, 7.5 HP, 208-230/460 Volts, 22.4-20.6/10.3 Amps, 1745 RPM, 60Hz, 3-Phase, Frame 213JM, TE enclosure, 1.25 SF. Ports: 6 in. dia suction x 5 in. dia discharge.

Product Details

  • Stock No: AANF547B
  • Manufacturer: Bell & Gossett
  • Model: 5A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell and Gossett Centrifugal Pump - 7.5 HP