Dickson Temperature Chart Recorder.

Dickson Temperature Chart Recorder.

Dickson Temperature Chart Recorder. S/N: 9275260. Two-pen recorder with touchpad controls and digital display. Uses chart C417, 8, (-20/120 7D). Calibrated: 06-01. Input: 120 VAC, 23 watts, 60 Hz. Output: 6 VDC, 750 milliamps. Overall dimensions: 13 in. L x 3-1/2 in. W x 10 -1/2 in. H.

Product Details

  • Stock No: AASE018.
  • Manufacturer: Dickson
  • Serial Number: 9275260

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 3.5
  • Height (Inches): 10.5

Additional Product Details

Dickson Temperature Chart Recorder.