Pollution Control Products, Inc. IGG Series Controlled Pyrolysis Cleaning Furnace
1996 Pollution Control Products, Inc. IGG Series Controlled Pyrolysis Cleaning Furnace. Model: IGG94. Furnace compartment capability: 94 sq. ft. at 350K BTU. Includes Honeywell controls and Truline chart recorder and (2) Midco International Incinomite gas burners, model J82DS. Respective maximum and minimum input ranges: 290K -100K BTU/Hr. The IGG series cleaning furnace uses natural gas at temperatures reaching 900ºF to burn off (pollution free) polymers, adhesives and chemicals from screws, dies, breaker plates and other metal tools. Uses natural gas running at 900ºF.Overall dimensions: 9 ft. 11 in. L x 5 ft. 7 in. W x 5 ft. 8 in. H.(ACN324).
Product Details
- Stock No: ABCC03
- Manufacturer: Pollution Control Products, Inc.
- Model: IGG94
- Serial Number: 4755