Trane Air Cooled Liquid Chiller- 215 Ton
1997 Trane Air Cooled Liquid Chiller. Model: RTAA2154XN01A3COBK. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 460 V, 60 Hz, 3 phase. Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. (14) Condenser Fan Motors, 1-1/2 hp, 460 V, 2.8 FLA, 60 Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905. Overall dimensions: 23 ft. 2 in. L x 7 ft. 5 in. W x 7 ft. 11 in. H.
Product Details
- Stock No: ABCC201.55
- Manufacturer: Trane
- Model: RTAA2154XN01A3COBK
- Serial Number: U97MO7068
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
- Unit Nominal Tons (TR): 215
- Number of Compressors: 2
- Compressor Descriptions: Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905.
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 14
- Motor Horsepower(HP): 1.5
- Motor Voltage: 460
- Motor Amps: 2.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 278
- Width (Inches): 89
- Height (Inches): 95
Additional Product Details
- Year of Manufacture: 1997