Carrier Air Cooled Chiller - 100 Ton
1999 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) Carlyle compressors. Model: 06EF275310: 208/230-460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.(H).
Product Details
- Stock No: ABCC202.50
- Manufacturer: Carrier
- Model: 30GT100 610KA
- Serial Number: 2999F35349
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled