Carrier Air Cooled Chiller - 100 Ton

Carrier Air Cooled Chiller - 100 Ton

1999 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) compressors: 460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.

Product Details

  • Stock No: ABCC401
  • Manufacturer: Carrier
  • Model: 30GT100 610KA
  • Serial Number: 1899F17125

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Air Cooled Chiller - 100 Ton