Carrier Water Cooled Condensing Unit- 40 Ton

Carrier Water Cooled Condensing Unit- 40 Ton

Carrier Water Cooled Condensing Unit- 40 Ton. Model: 07ED044-410. S/N: P 055118. Test pressure: 385 psi. Carrier Condenser, Model: 09RE043-309, S/N: 800700463, Nat'l Bd: 145165. MAWP: 385 psi at 300° F, head thickness: 1.31 in., shell thickness: 0.375 in., radius: flat. Carlyle 6-Cylinder Compressor, Model: 06ET299-360, S/N: 4602UE1605, test pressure (hi/lo): 450/315 psi, 1800 rpm, 208/230 V, 690 LRA, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. NPT fittings (liquid). Outlet: (1) 2-1/2 in. dia. NPT (liquid). Overall dimensions: 86 in. L x 25 in. W x 38 in. H.(H11)

Product Details

  • Stock No: ACEU02A
  • Manufacturer: Carrier
  • Model: 07ED044-410
  • Serial Number: P 055118

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Water Cooled Condensing Unit- 40 Ton