Baltimore Aircoil Company Cooling Tower- 95 Ton

Baltimore Aircoil Company Cooling Tower- 95 Ton

Baltimore Aircoil Company Cooling Tower- 95 Ton. Model: VXT 95C. S/N: 91601120 P. Belt: B74. US Electric motor: 10 hp, 1720 rpm, 208-230/460 V, 30-27.2/13.6 amps, 60 Hz, 3 phase. Ratio (pulley): 2-1/4 to 1. (4) Fans: 13 in. dia. x 15-1/2 in. L., shaft: 1-1/2 in. dia. x 11 ft. 8 in. L. (4) Plastic drop eliminators/diffusers: 71 in. L x 21 in. W x 5 in. H. Plastic panel: 11 ft. 10 in. L x 37 in. W x 17 in. H. (2) Manways: 17 in. diameter. Overall dimensions: 12 ft. 9 in. L x 59 in. W x 77 in. H.

Product Details

  • Stock No: ACEU3001.
  • Manufacturer: BAC
  • Model: VXT 95C
  • Serial Number: 91601120 P

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower- 95 Ton