McQuay Snyder General Chiller Barrel- 195 Ton
1992 McQuay Snyder General Chiller Barrel- 195 Ton. Model: CDE1810. S/N: 5XJ0015100. Nat'l Bd: 18811. Style: 721657AG13. Refrigerant: R-22. Refrigerant side MAWP: 225 psi @ 109 °F. Refrigerant side MDMT: -20 °F @ 225 psi. Inlets: (2) 1 in. dia. copper refrigerant infeed ports, (1) 6 in. dia. Victaulic port. Outlets: (2) 2 in. dia. copper refrigerant discharge ports, (1) 6 in. dia. Victaulic port. Overall dimensions: 12 ft. 11-1/2 in. L x 6 ft. 11 in. W x 2 ft. 8 in. H. (BA).
Product Details
- Stock No: ACEU5101B.
- Manufacturer: McQuay & Snyder
- Model: CDE1810
- Serial Number: 5XJ0015100
Chiller Details
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 155.5
- Width (Inches): 83
- Height (Inches): 32
Additional Product Details
- Year of Manufacture: 1992