- Product Details
Trane Air-Cooled Package Chiller - 10 Ton
Trane Air-Cooled Package Chiller - 10 Ton. Model: CGA120B300BA. S/N: J34198525. Unit rated Power 208/230 volt, 3 phase, 60 Hz. MA Fuse Amp (60) Compressor Motor 1, 208/230 volt, 3 phase, 60 Hz, 18.8 RLA, LRA 118. Compressor motor 2, 208/230 volt, 3 phase, 60 Hz, 18.8 RLA, 118 LRA. Condenser fan motor 1: 3 phase, 60 Hz, 6.0 fla, 1 hp. Overall dimensions 38 in. W x 51 in. L x 30-1/2 in. H.(H15)(ACN150).
- Stock No: ACEU52
- Manufacturer: Trane
- Model: CGA120B300BA
- Serial Number: J34198525
- Air Cooled or Liquid Cooled: Air Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!