Bryant Carrier Air Cooled Condensing Unit- 30 Ton

Bryant Carrier Air Cooled Condensing Unit- 30 Ton

Bryant Carrier Air Cooled Condensing Unit- 30 Ton. Model: 576HPX3-0000AAAA. S/N: 0397F48670. Refrigerant: R-22. (2) Carlyle 6-Cylinder Semi-Hermetic Reciprocating Compressors. Compressor #1: Model 06DA3280DC3200, S/N: 4996J01179. 10 hp, 28 cfm @ 1,750 rpm. Compressor #2: Model 06DA5370DC1200, S/N: 4696J02808. 15 hp, 37.1 cfm @ 1,750 rpm. Fans: (2) 30 in. dia. Fan motors: (1) Magnetek; (1) General Electric. Overall dimensions: 128 in. L x 68-1/2 in. W x 56 in. H.

Product Details

  • Stock No: ACEU53
  • Manufacturer: Bryant
  • Model: 576HPX360000AA
  • Serial Number: 0397F48670

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bryant Carrier Air Cooled Condensing Unit- 30 Ton