Carrier 5H60 Reciprocating Compressor - 40 HP

Carrier 5H60 Reciprocating Compressor - 40 HP

Carrier Reciprocating Refrigeration Compressor. Model: 5H60. Serial: 980458. Refrigerant: freon (previously R-12). MagneTek motor: 40 HP, 1765 RPM, 230/460V, 96/48 amps, 60 Hz, 3-phase, S324T Frame. Carrier 5H series compressors are open-drive style reciprocating. Capacity at low temp: 9.12 TR. Capacity at medium temp: 33.58 TR. Capacity at high temp: 53.81 TR. Compressor weight: 795 lbs (bare).

Product Details

  • Stock No: ACEU75C
  • Manufacturer: Carrier
  • Model: 5H60
  • Serial Number: 980458
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier 5H60 Reciprocating Compressor - 40 HP