Grundfos / Paco Pumps Centrifugal Pump

Grundfos / Paco Pumps Centrifugal Pump

Grundfos / Paco Pumps Centrifugal Pump. Model: 40955. Flow rate for new pump is 1200 gpm with required horsepower and pressure. Impeller diameter: 9-1/2 in. Energy Efficient electric motor: 15 hp, 1770 rpm, 208-230/460 V, 41-38/19.4 amps, 60 Hz, 3 phase. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN33).

Product Details

  • Stock No: ACEU77bb
  • Manufacturer: Grundfos
  • Model: 40955
  • Serial Number: KRB47091A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Grundfos / Paco Pumps Centrifugal Pump