York Shell & Tube Condenser Barrel - 175 sq. ft.
1991 York Shell & Tube Condenser Barrel. S/N's: PVC-077, PVC-080. Condenser Barrel: Nat’l Board: 321,322. Shell material: Carbon Steel, Shell dia: 16 in. Tube material: copper. Number of passes: 2. Number of tubes: 164. Tube dimensions: 1/2 in. dia. x 8 ft. 2 in. Heat transfer surface area: approx. 175 sq. ft. Tube volume: approx. 50 gallons. MAWP: 350 psi @ -20°F to 250°F. MDMT: -20°F @ 350 psi. Tube Side inlet/outlet: (1) 4 in. dia inlet port. Outlet: (1) 4 in. dia. discharge port. Shell Side inlet/outlet: (1) 2-1/2 in. dia. inlet port, Outlet: (1) 2-1/2 in. dia. discharge port. Overall dimensions: 9 ft. L x 1 ft. 10 in. W x 1 ft. 10 in. H.
Product Details
- Stock No: 200.ACEU853B
- Manufacturer: York
- Serial Number: PVC-077, PVC-080
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 175
- Number of Passes: 2
- Tube Material: Copper
- Number of Tubes: 164
- Tube Diameter (inches): 0.5
- Tube Length (inches): 98
- National Board Number: 321322
- MAWP (PSI at temp): 350 psi @ -20°F to 250°F
- MDMT (temp at PSI): -20°F @ 350 psi
- Inlets & Outlets Description: Tube Side inlet/outlet: (1) 4 in. dia inlet port. Outlet: (1) 4 in. dia. discharge port. Shell Side inlet/outlet: (1) 2-1/2 in. dia. inlet port, Outlet: (1) 2-1/2 in. dia. discharge port
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 108
- Width (Inches): 22
- Height (Inches): 22
Additional Product Details
- Year of Manufacture: 1991