Worthington Split-Case Centrifugal Pump

Worthington Split-Case Centrifugal Pump

Worthington Split-Case Centrifugal Pump. Model: 5LR 15. S/N: Y692857A. Impeller diameter: 13 in. Toshiba Motor, 20 hp, 1170 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Inlets: (1) 10 in. dia. flanged suction port. Outlets: (1) 3 in. dia. FNPT ball valve, (1) 6 in. dia. flanged discharge port with gate valve. Overall dimensions: 5 ft. 2 in. L x 4 ft. 10 in. W x 3 ft. 11 in. H.

Product Details

  • Stock No: ACEU860.
  • Manufacturer: Worthington
  • Model: 5LR 15
  • Serial Number: Y692857A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Worthington Split-Case Centrifugal Pump