Bell & Gossett 8X10X13B Pump

Bell & Gossett 8X10X13B Pump

Bell & Gossett 8X10X13B Pump. Model: VSCS-D 12'' BFRHROF 5739, S/N: 2129818, Identification No: L10. Capacity: 2000 gpm @ 100 ft., 75 hp, 1800 rpm. Maximum working pressure: 175 psi. Motor flange: 5-1/2 in. (4) holes, center to center: 3-3/4 in. Inlet: 10 in. diameter, flange: 17 in., (12) holes: 1 in., center to center: 14-1/2 in. Outlet: 8 in. diameter, flange: 15 in., (8) holes: 1 in., center to center: 12 in. Overall dimensions: 38 in. L x 34 in. W x 26 in. H.(H9/4C).

Product Details

  • Stock No: ACEU928
  • Manufacturer: Not Specified
  • Model: VSCS-D 12'' BFRHROF 5739
  • Serial Number: 2129818

Pump Details

  • Pump Type: Wastewater
  • Max Gallons Per Minute GPM: 2000
  • Max Speed RPM: 1800
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 10
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 17
  • Inlet/Outlet 1 # Flange Holes: 12
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 8
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 15
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 75
  • Motor RPM: 1800

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 34
  • Height (Inches): 26

Additional Product Details

Bell & Gossett 8X10X13B Pump