Heil Company Horizontal Insulated Storage Tank-12,000 Gallon

Heil Company Horizontal Insulated Storage Tank-12,000 Gallon

Heil Company Horizontal Insulated Storage Tank-12,000 Gallon. S/N: 111133. Tank is equipped with (2) Agitators and (2) dual sprayballs for CIP cleaning. Stainless steel. Tank sits on I-beam Frame. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 23 ft. 6 in. L x 10 ft. 6 in. W x 11 in. H. SOLD
Product Details
  • Stock No: AJFB001.15
  • Manufacturer: Heil Company
  • Serial Number: 111133
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Heil Company Horizontal Insulated Storage Tank-12,000 Gallon