Vilter 450XL 6 Cylinder Reciprocating Compressor - 100 HP

Vilter 450XL 6 Cylinder Reciprocating Compressor - 100 HP

Used Vilter / Emerson Climate Compressor Package. Model 450-XL. Serial: 63990. Order No.: F91099-1. Size: M11K456XLD. Number of cylinders: 6. Year: 1993. Motor size: 100 HP. Refrigerant: R-22. Compressor hydrostatic Test (PSIG): 525 High Side / 375 Low Side. Oil Separator certified by Vilter: serial 3-44910-3, 350 PSIG at 400F MAWP,-20F at 350PSIG MDMT, 1992, 38662 Nat’l Bd. Toshiba Motor: 100 HP, 230/460V, 60 Hz, 3-phase, 1190 RPM, 444T Frame. Last run with a chiller in an ice rink application. Includes compressor, motor, base, oil separator vessel, and Vilter Microprocessor Control System. Overall Dimensions: 45 in. W x 95 in. L x 75 in. H. (H)

Product Details

  • Stock No: AMSM01.12a
  • Manufacturer: Vilter
  • Model: 456XL
  • Serial Number: 63990
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 450XL 6 Cylinder Reciprocating Compressor - 100 HP