Carrier Water Cooled Chiller - 120 Ton
1992 Carrier Water Cooled Chiller. Model: 30HR120-E620. Rated capacity: 120 tons. Refrigerant: R-22. Capable of chilling Glycol to 15°F. Design/test pressure (hi/low): 385/235 psig. Power supply: 460 V, 3 phase. (2) 1995 Carrier shell & tube exchanger. Model: 09RP070-289. MAWP: 385 psi @ 150°F. MDMT: 32°F @ 385 psi. 1995 Carrier chiller barrel. Model: 10HA401-694. MAWP: 235 psi @ 150°F. (4) Carlyle compressors: M/N(s): 06EF175310, 208-230/460 V, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 4 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 8 ft. 3 in. H. (ACN455).
Product Details
- Stock No: ANGB02.20
- Manufacturer: Carrier
- Model: 30HR120-E620
- Serial Number: 0195JO8319
Chiller Details
- Air Cooled or Liquid Cooled: Liquid Cooled