Stainless Steel Bottle Inverter Air Rinser

Stainless Steel Bottle Inverter Air Rinser

Stainless Steel Bottle Inverter Air Rinser. Maximum aperture/clearance: 4 in. W x 14 in. H. Grove Gear Drive, 5 ratio. Conveyor infeed height: 37 in. Conveyor exit height: 39 in. Overall dimensions: 19 ft. 7 in. L x 3 ft. 8 in. W x 7 ft. 8 in. H.

Product Details
  • Stock No: ANSA013.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Bottle Inverter Air Rinser