Evapco PMCA Series Evaporative Condenser - 1250 Ton

Evapco PMCA Series Evaporative Condenser - 1250 Ton

1994 Evapco Evaporative Condenser. Model: PMCA-1250. Nominal rated capacity: 1250 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures or 887 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. (2) pumps with (2) motors: 7-1/2 HP, 230/460V, 60 Hz, 3 phase. (6) fans with (4) fan motors: (2) at 20 HP, and (2) at 10 HP, 230/460V, 60 Hz, 3 phase, CFM: 219,000, water flow 2,060 gpm. *Note: this unit had some leaks that we repaired by blanking off some of the tubes, pressure test afterwards was successful (100 psi compressed air). Overall dimensions: 30 ft. 1 in. L x 10 ft. W x 13 ft. 3 in. H.
Click here to see a video of the equipment

Product Details

  • Stock No: ASCA010.157a
  • Manufacturer: Evapco
  • Model: PMCA-1250
  • Serial Number: 940983

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMCA Series Evaporative Condenser - 1250 Ton