E.L. Nickell Co. High Pressure Receiver Tank - 1500 gallons
E.L. Nickell Co. High Pressure Receiver Tank. 4ft. dia. x 16 ft. L (1,500 gallons). MAWP 250 PSIG @ 650ºF, MDMT 250 PSIG @ -20ºF. Outlets: (3) 1 in. OD, 1 has a dial gauge for ammonia up to 300 PSIG, 1 has (2) Cyrus Shank relief valves, 1 at 2 in. OD, 1 at 2-1/2 in. OD, (2) at 1-1/3 in., 1 at 1-1/2 in. OD, 1 at 5 in. OD.
Product Details
- Stock No: ASCA014.36
- Manufacturer: E.L. Nickell Co.
- Serial Number: 39009
Tank Details
Micro Panel Details