Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit. Model RWB177. S/N SO611NFMCTHAA3. Frick Sales Order 209503-01. Rotary Screw Compressor. Model/Serial No. TDSH233S1915E. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 400 hp, 460 V, 3 phase, 60 hz, fla 457.2. Hours 48,691. (ACN800)

Product Details

  • Stock No: ASLC010.
  • Manufacturer: Frick
  • Model: RWB-177
  • Serial Number: SO611NFMCTHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Unit