Frick Rotary Screw Compressor Package- 250 HP

Frick Rotary Screw Compressor Package- 250 HP

Frick Rotary Screw Compressor Package- 250 HP. Model: RWB II 100. S/N: S0745NFMCTHAA3. S/O: 209503-17. Refrigerant: R-717. Maximum speed: 3600 rpm. Frick Rotary Screw Compressor, Model and S/N: TDSH193S2035C, refrigerant: ammonia/R-22, volume ratio: 22-50, maximum design pressure: 362 psig. 1994 Frick Oil Separator, S/N: 121615, MAWP: 300 psi @ 200 °F, MDMT: -20 °F @ 300 psi. Frick Shell and Tube Condenser, S/N: 120431, shell side MAWP: 300 psi @ 200 °F, shell side MDMT: -20 °F @ 300 psi, tube side MAWP: 300 psi @ 200 °F, tube side MDMT: -20 °F @ 300 psi. Ram Industries Motor, 250 hp, 3565 rpm, 230/460 V, 570/285 amps, 60 Hz, 3 phase. Frick/York RWB II Plus Control Panel. Viking Pump, Model: HV2953-M, S/N: 10479328. U.S. Motor, 3 hp, 1750 rpm, 208-230/460 V, 9.3-9.0/4.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. port (condenser), (1) 5 in. dia. refrigerant suction port. Outlets: (1) 1-1/2 in. dia. port (condenser), (1) 1-1/2 in. dia. pressure relief valve, (1) 4 in. dia. refrigerant discharge. Overall dimensions: 13 ft. 6 in. L x 57 in. W x 100 H. Hours 69,630. (ACN500).

Product Details

  • Stock No: ASLC014.
  • Manufacturer: Frick
  • Model: RWB-II-100
  • Serial Number: SO745NFMCTHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Package- 250 HP