Frick Rotary Screw Compressor-70 HP

Frick Rotary Screw Compressor-70 HP

Frick Rotary Screw Compressor Unit. Model RXF24. S/N SO044MFMNLHAA2. Frick Sales Order 209079-01. Refrigerant R-717, max speed 1800 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. XJF120S0182DD. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 70 hp, 460 V, 3 phase, 60 hz, fla 99.3. Hours 97,114. (ACN250)

Product Details

  • Stock No: ASLC015.
  • Manufacturer: Frick
  • Model: RXF24
  • Serial Number: SO044MFMNLHAA2

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor-70 HP