Frick Rotary Screw Compressor Unit-125 HP

Frick Rotary Screw Compressor Unit-125 HP

Frick Rotary Screw Compressor Unit-125 HP. Model: RXB 50. S/N: S0273NFMCTHAA3. Frick Sales Order: 209503-21. Refrigerant: R-717, max speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor, Model/Serial No. XJS120S0982D. Refrigerant: NH3/R22, vol. ratio: 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 125 hp, 460 V, 3 phase, 60 hz, fla 153.7. Hours 89,169. (ACN300).

Product Details

  • Stock No: ASLC016.
  • Manufacturer: Frick
  • Model: RXB-50
  • Serial Number: SO273NFMCTHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Unit-125 HP