Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit

Frick Rotary Screw Compressor Unit. Model RWM11222E. S/N SO469NFMCTHAC3. Frick Sales Order 209503-24. Refrigerant R-717, max speed 3600 rpm, max design pressure 300 psi. Rotary Screw Compressor. Model/Serial No. TDSH233L1708F. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 400 hp, 460 V, 3 phase, 60 hz, fla 457.2. Hours 71,321. (ACN900)

Product Details

  • Stock No: ASLC017.
  • Manufacturer: Frick
  • Model: RWM-II-222E
  • Serial Number: SO469NFMCTHAC3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Unit