Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. S/N: 4627 SS. A-3 sanitary rated. Nominal capacity: 150 gpm. 600 rpm (max). Pump uses single wing rotors for minimum breakage on fluids with discrete particles such as diced tomato products. Pump and motor mounted on stainless steel base with (4) casters for easy positioning. Motor, 5.0 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. SM-Cyclo Motor Drive, 8 ratio, 218.125 rpm (final). Inlets/outlets: (2) 3 in. dia. threaded fittings. Overall dimensions: 45 in. L x 18 in. W x 22 in. H.

Product Details

  • Stock No: ATE007.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 4627 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump