Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump. S/N: 2360 SS. A-3 sanitary rated. O-ring seals. Displacement per revolution: 0.0142 gal. Nominal capacity: 9 gpm. Max rpm: 700. Inlets/outlets: (2) 1 in. female ferrules. 1.5 hp drive, 208-230/ 460 V, 87 final rpm. Overall dimensions: 12 in. L x 7 in. W x 8 in. H.

Product Details

  • Stock No: ATE011.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 2360 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 15 Positive Displacement Pump