Pneumatic Single Piston Filler
Pneumatic Single Piston Filler- 1/2 Gallon. Model: PM434. Filler includes (2) air cylinders, Watts filter, and Aro valve. Inlets/outlets: (2) 2-1/2 in. dia. threaded fittings. Stainless steel hopper: 24-1/2 in. dia. x 10 in. H. Filler is mounted on a stand that is 36 in. L x 15 in. W x 37 in. H. Overall dimensions: 44 in. L x 29 in. W x 65-1/2 in. H. (XMR32)
Product Details
- Stock No: ATE012.
- Manufacturer: Not Specified
- Model: PM434
Filler & Capper Details
- Filler/Capper Type: Pressure Filler
- Inline/Rotary: Inline
- Cap Hopper Included: Yes
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 44
- Width (Inches): 29
- Height (Inches): 65.5