Ingersoll-Dresser D824 Centrifugal Pump

Ingersoll-Dresser D824 Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump. Model: D824, S/N: 893290, Size: 3x2x5. Flow rate for new pump is 275 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Mat'l constr: C1BF. Impeller diameter: 5 in. U.S. Motor, 10 hp, 3500 rpm, 208-230/460 V, 27.6-24.4/12.2 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. L x 1 ft. 1 in. W x 1 ft. H. (ACN25)

Product Details

  • Stock No: ATE015.
  • Manufacturer: Ingersoll-Dresser
  • Model: D824
  • Serial Number: 893290

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Dresser D824 Centrifugal Pump