Urschel Comitrol Processor, Model 3600
Urschel Comitrol Processor. Model: 3600. S/N: 249. Impeller diameter: 5-1/2 in. Ideal for a wide foods such as meats, poultry, fruits, vegetables, and cheeses as well as many chemical and pharmaceutical products. Designed for pilot plant, laboratory, and production operations. The Dio-Cut impeller is designed to continually move product over all cutting edges of the cutting head to product the longest possible usage. Includes Allen-Bradley start/stop/reset control box and heavy duty vacu-break switch. Louis Allis Motor, 10 hp, 3490 rpm, 220/440 V, 25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed port. Outlets: (1) 18 in. L x 6 in. W discharge. Overall dimensions: 29 in. L x 28 in. W x 55 in. H.
Product Details
- Stock No: ATE205.
- Manufacturer: Urschel Laboratories Inc.
- Model: 3600
- Serial Number: 249