Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt

Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt

1995 Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt. Conveyor belt width: 26 in. Gap between links: 1 in. Thickness of flat wire: 0.066 in. Distance between rods: 1 in. Rod diameter: 0.192 in. Current maximum aperture/clearance above belt: 26 in. W x 1 in. H. Conveying distance inside box: 19 ft. 4 in. Conveyor infeed/exit height: 3 ft. 1 in. H. Sterling Electric Motor, 1-1/2 hp, 1720 rpm, 208-230/460 V, 4.6-4.8/2.4 amps, 60 Hz, 3 phase. Hub City speed reducer. McCormack Manufacturing aluminum evaporator. ”M” Series model: 2PCM21C101/2/4WTAOGC. Refrigerant: top feed, recirculated R-717 (ammonia) with water defrost. Capacity: 10 tons at air temperature of: -18°F and suction temperature -30°F. Air flow CFM: 11,000. (138) aluminum, staggered tubes, finned length: 96 in. Aluminum coil fins are 10 rows deep with varied fins per inch: 2R@1, 2R@2, 6R@4. (2) 30 in. dia., sloped fans. with guards. Teco Motor, 3 hp, 1755 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Magnetek Motor, 3 hp, 1760 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. (2) 3 ft. W x 6 ft. 5 in. H. access doors. Inlets: (1) 2 in. dia. liquid port (defrost), (1) 1 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. refrigerant suction port, (1) 4 in. dia. drain port, (2) 8 in. W x 3 in. H. drain ports. Overall dimensions: 22 ft. 6 in. L x 8 ft. 4 in. W x 9 ft. 3 in. H.

Product Details

  • Stock No: ATGP005.20
  • Manufacturer: Freezing Systems

Tunnel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Freezing Systems, Inc. Single Pass “Econo” Modular Freezer Box with Stainless Steel Belt