Globe Food Equipment Mixer/Grinder
Globe Food Equipment Mixer/Grinder. Model: 175. S/N: 175-0717. Infeed hopper dimensions: 2 ft. L x 1 ft. 3 in. W. Outside agitator dimensions: 11 in. L x 5-1/2 in. W. Center agitator dimensions: 4 in. L x 1-1/2 in. W. Screw auger dimensions: 4-1/2 in. dia x 15 in. L. Pitch: 5-1/2 in. (2) Interchangeable rounds dies. Number of holes: 66. Die hole diameter: 1/2 in. Motor, 7-1/2 hp, 230 V, 19.6 amps, 60 Hz, 3 phase. Inlets: (12) 2 in. dia. ports, (1) 2 ft. L x 1 ft. 3 in. W infeed, (1) 6 in. L x 7 in. W (bottom hopper opening). Outlets: (1) 5-1/2 in. dia. port (product discharge). Overall dimensions: 3 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 2 in. H.
Product Details
- Stock No: ATGP006.1
- Manufacturer: Globe Food Equipment
- Model: 175
- Serial Number: 175-0717