Materials Transportation Company Hydraulic Dumper - 3000 lbs.

Materials Transportation Company Hydraulic Dumper - 3000 lbs.

2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs. Model: H-LEC. Capacity: 3,000 lbs. Material of construction: 304 stainless steel. Maximum tote size: 4 ft. 3 in. L x 4 ft. W x 3 ft. 10 in. H. Minimum tote size: 4 ft. 3 in. L x 4 ft. W x 2 ft. 6 in. H. Infeed height: 6 in. Exit height: 14 ft. Overall dimensions: 7 ft. 1 in. L x 6 ft. 9 in. W x 15 ft. 3 in. H. Overall dimensions: 3 ft. 9 in. L x 2 ft. 1 in. W x 2 ft. 2-1/2 in. H.(H17)(ACN410).

Product Details

  • Stock No: ATGP206.40
  • Manufacturer: Materials Transportation Co.
  • Model: H-LEC
  • Serial Number: 2816

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Materials Transportation Company Hydraulic Dumper - 3000 lbs.