Stainless Cooling / Pasteurizing Tunnel

Stainless Cooling / Pasteurizing Tunnel

Stainless Cooling / Pasteurizing Tunnel. Maximum aperture/clearance above belt: 2 ft 4 in. W x 2 in. H. Infeed/exit: feed Height: 3 ft. 6 1/2 in. (1) Baldor industrial electric motor - 1 hp, 1725 rpm, 230/460 V, 3/1.5 amps, 60 Hz, 3 phase. (1) 1994 Winsmith gear drive. Model: 917MDT. S/N: 917MDTS2100GC1. Ratio: 15-1. (2) Duff Gear Boxes. Model/serial: SK2658M1L. (4) Duff worm gear actuators. Model: UM1803-42. Product code: MEACD00A024X. Inlets/outlets: (2) 12 in. x 12 in. vent ports, (8) 1 1/2 in. 150 lb class flg’s. Overall dimensions: 35 ft. 10 in. L x 4 ft 6 in. W x 5 ft. 7 in. H. (BH).

Product Details

  • Stock No: ATGP208
  • Manufacturer: Not Specified

Tunnel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Cooling / Pasteurizing Tunnel