Frick RDB-316 Rotary Screw Compressor - 200 HP

Frick RDB-316 Rotary Screw Compressor - 200 HP

Frick Rotary Screw Compressor Package. Model: RDB-316, serial SO097NFMFTAA3. Frick sales order 264962-02. Refrigerant: R-717. Compressor model: TDSL283S0218GGR. Volume ratio: 2.8. Ram Industries high efficiency motor: 200 HP, 3565 RPM, 230/460V, 60 Hz, 3-phase, 444TS Frame. Overall dimensions: 70 in. W x 160 in. L x 117 in. H (height can be reduced to 90 inches for shipping).

Product Details

  • Stock No: ATZB05
  • Manufacturer: Frick
  • Model: RDB-316
  • Serial Number: SO097NFMFTAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RDB-316 Rotary Screw Compressor - 200 HP