Imeco XLP-XL-425 Evaporative Condenser (425 Nominal Tons,1-10 HP Motor)
Year of Manufacture: 2001
Number Units in Package: 1
Nominal Tons (total): 425 TR*
Ammonia Tons (total): 302 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5 HP 350 GPM
Pump Included? Yes
Fan Details (per unit): 10 HP, 460V, 3-ph, 60 Hz
Top Dimensions (per unit): 14' L x 12' W x 6'8 H
Top Weight (per unit): 15,090 LBS
Bottom Dimensions (per unit): 14' L x 12' W x 8'4 H
Bottom Weight (per unit): 4,800 LBS
Other Notes about machine: The coils are rusty, but did pass 100 PSI leak check with compressed air.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Number Units in Package: 1
Nominal Tons (total): 425 TR*
Ammonia Tons (total): 302 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5 HP 350 GPM
Pump Included? Yes
Fan Details (per unit): 10 HP, 460V, 3-ph, 60 Hz
Top Dimensions (per unit): 14' L x 12' W x 6'8 H
Top Weight (per unit): 15,090 LBS
Bottom Dimensions (per unit): 14' L x 12' W x 8'4 H
Bottom Weight (per unit): 4,800 LBS
Other Notes about machine: The coils are rusty, but did pass 100 PSI leak check with compressed air.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: ATZB13
- Manufacturer: Imeco
- Model: XLP-XL-425
- Serial Number: 29670-1-RH
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 425
- Unit Ammonia Tons (TR): 302
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
Condenser Dimensions
- Top Length (Inches): 168
- Top Width (Inches): 144
- Top Height (Inches): 80
- Top Weight (LBS): 15090
- Bottom Length (Inches): 168
- Bottom Width (Inches): 144
- Bottom Height (Inches): 100
- Bottom Weight (LBS): 4800
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 350
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 10
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 168
- Width (Inches): 144
- Height (Inches): 180
- Weight (LBS): 19,890
Additional Product Details
- Year of Manufacture: 2001
- Spec Sheet Available: Yes
- Known Issues or Problems: The coils are rusty, but did pass 100 PSI leak check with compressed air.