Groen 2/3 Jacketed Stainless Steel Steam Kettle - 80 Gallons
Groen Stainless Steel Steam Kettle. Model: FT-80. Materials of construction: 304 and 316 stainless steel. Maximum working pressure: 25 PSI at 300°F. Applications include: roasting meats, soups, stews, stocks, sauces, pie fillings, vegetables, pasta, rice and gravies. Outlets: (3) 1 in., (1) 2 in. with ball valve. Overall dimensions: 3 ft. 2 in. L x 3 ft. 1.5 in. W x 4 ft. 1 in. H.(ACN99a-68).
Product Details
- Stock No: AWNC04.6
- Manufacturer: Groen
- Model: FT-80
- Serial Number: 1968
Tank Details