Loveshaw 7C Case Sealer

Loveshaw 7C Case Sealer

Loveshaw 7C Case Sealer. Model: 7C. The 7C is manually adjustable to a wide range of box sizes. Carton capacity (min/max): 8 in. / 2 ft. 4 in. L x 6 in. / 1 ft. W x 10 in. / 1 ft. 4 in. H. Conveyor dimensions: 2 ft. 6 in. L x 2-1/2 in. W belts (2). Conveyor infeed/exit height: 2 ft. 3 in. Taping heads are designed to apply a pressure-sensitive box sealing tape to the top and bottom center seam of regular slotted containers. Baldor industrial motor, 3/4 hp, 1725 rpm, 115/230 V. Overall dimensions: 4 ft. 2-1/2 in. L x 2 ft. 7-1/2 in. W x 4 ft. 11 in. H.

Product Details

  • Stock No: BABR457.a
  • Manufacturer: Loveshaw Corporation
  • Model: 7C
  • Serial Number: 119238627

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 115/230

Dimensions:

  • Length (Inches): 50.5
  • Width (Inches): 31.5
  • Height (Inches): 59

Additional Product Details

Loveshaw 7C Case Sealer