Baltimore Aircoil Company Evaporative Condenser
Baltimore Aircoil Company Evaporative Condenser, Model VC1-N230PU, S/N U01682401, this condenser can be used for ammonia or freon, it was last used with 218 tons of R-22 refrigerant at 105°F condensing temperature, 20°F suction temperature and 78°F entering wet bulb. Fan motor: (1) 15 hp, 1,800 /900 rpm, 3 phase, 60 hertz, 460 volt, 2 speed, 1 winding, TEFC enclosure fan drives based on 0 in. ESP. Pump motor: (1) 2 hp, 1,800 rpm, 3 phase, 60 hertz, 460 volt, TEFC enclosure. 12/08/2000
Product Details
- Stock No: ACEE01.65
- Manufacturer: BAC
- Model: VC1-N230PU
- Serial Number: U01682401
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 218
Condenser Dimensions