Baltimore Aircoil Company Water Cooling Tower - 5 Ton

Baltimore Aircoil Company Water Cooling Tower - 5 Ton

Baltimore Aircoil Company Water Cooling Tower- 5 Ton. Model FXT-5C. S/N 89200723. Motor specifications: 1/3 hp, 1,725 rpm, 230/460 V, 60 Hz, 1.8-1.6/0.8 amps, 3 phase. Manway: 18 in. Inlet: 4-1/2 in. (3) Outlets: (1) 3 in., (2) 2 in. Automatic controller: type-872AE, Model 1C, range 25-90 °F. Baldor fan: 20 in. Overall dimensions: 24 in. L x 82 in. W x 53 in. H. SOLD

Product Details

  • Stock No: DBHK218.2a
  • Manufacturer: BAC
  • Model: FXT-5C
  • Serial Number: 89200723

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Water Cooling Tower - 5 Ton