Baltimore Air Coil Evaporative Condenser- 300 Ton

Baltimore Air Coil Evaporative Condenser- 300 Ton

Baltimore Air Coil Evaporative Condenser- 300 Ton. Model: VXMC-300. SN: 81-9244. Belt No: 13-144. Refrigerants: R-22 or Ammonia. Nominal tonnage is based on 105 °F condensing temperature, a 40 °F suction temperature, and a 78 °F wet-bulb temperature. Unit contains (2) blower fans with 10 hp U.S. Motors and a Paco centrifugal pump. Inlets/outlets: (4) 4 in. dia. valves. Overall dimensions: 13 ft. 9 in. L x 9 ft.11 in. W x 12 ft. 11 in. H.

Product Details

  • Stock No: BAOT165.
  • Manufacturer: BAC
  • Model: VXMC-300
  • Serial Number: 81-9244

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Air Coil Evaporative Condenser- 300 Ton